LED Lamp, Litespan Post Top, 27W, 100-277V, 4000K

Item #: 899382

Cat #: LED27WPT40KMED-G5

UPC: 031293087768

to view pricing and more.
Documents & Guides
LED Lamp, 27 Watt, 100-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3000, CRI: >80, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hours

Overview

LED Lamp, 27 Watt, 100-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3000, CRI: >80, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hours
Also known as: 031293087768, LED27WPT40KMED-G5

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 27
Color Rendering Index (CRI): 80
Lumens: 3000
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 27
Lumens: 3000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED