RAB WP3LED55/PC WALLPACK 55W COOL

Item #: 899452

Cat #: WP3LED55/PC

UPC: 019813314150

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP3LED55/PC WALLPACK 55W COOL LED 120V PC W/ GLASS LENS BRONZE

Overview

RAB WP3LED55/PC WALLPACK 55W COOL LED 120V PC W/ GLASS LENS BRONZE
Also known as: 019813314150, WP3LED55/PC

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Bronze
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Color: Bronze