Incandescent Lamp, B10, 60W, 120V, Clear *** Discontinued ***

Item #: 89955
Cat #: 60B10/BL/2PK-120V
UPC: 046135134425
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13442* *** Discontinued ***

Overview

Incandescent Lamp, 60 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13442* *** Discontinued ***
Also known as: 046135134425, 60B10/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60

Customer Reviews

No reviews for this product
(0)