Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40756

Item #: 89959
Cat #: 40B10/BL/2PK-120V
UPC: 046135134401
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13440* *** Discontinued ***

Overview

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13440* *** Discontinued ***
Also known as: 046135134401, 40B10/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)

Customer Reviews

No reviews for this product
(0)