WALLPK 400W HPS QT HPF GLASS LENS

Item #: 89964

Cat #: WP4SC400QT

UPC: 019813184401

to view pricing and more.
Documents & Guides
WALLPACK 400W HPS QT HPF GLASS LENS AND LAMP BRONZE

Overview

WALLPACK 400W HPS QT HPF GLASS LENS AND LAMP BRONZE
Also known as: 019813184401, WP4SC400QT

Specifications

Wattage: 400
Material: Bronze
Color: Bronze
Wattage: 400
Color: Bronze
Material: Bronze