MCB Supplementary Protector 40 A

Item #: 899699

Cat #: 1492-SPM3C400-N

UPC: 885630616247

to view pricing and more.
Documents & Guides
ALB 1492-SPM3C400-N MCB SUPPL

Overview

ALB 1492-SPM3C400-N MCB SUPPL

Suitable for extreme ambient conditions, Allen-Bradley® Bulletin 1492-SPM supplementary protectors have a 40 ˚C (104 °F) calibration temperature. They are used to protect equipment in applications and are current-limiting, featuring dual terminals for wiring and busbar flexibility. Rockwell Automation® catalog item 1492-SPM3C400-N is a 1492-SPM supplementary protector. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630616247, 1492-SPM3C400-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 40