Wallpack 70w Mh 120v Npf Glass Lens Lamp Bronze

Item #: 89975

Cat #: WP2H70

UPC: 019813182872

Sign In or Register to view pricing and more.
Documents & Guides
70W Metal Halide Wallpack w/Lamp & Photocell

Overview

70W Metal Halide Wallpack w/Lamp & Photocell
Also known as: 019813182872, WP2H70

Specifications

Wattage: 70
Volts AC: 120
Color: Bronze
Material: Aluminum
Light Technology: HID
Wattage: 70
Color: Bronze
Light Technology: HID
Volts AC: 120
Material: Aluminum