RAB HNLED26NB

Item #: 899781

Cat #: HNLED26NB

UPC: 019813199825

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB HNLED26NB

80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.

Also known as: 019813199825, HNLED26NB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 2992
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 2992