RP1 BREAKER KIT 3PH 480V MAX FXD63B225

Item #: 899897

Cat #: MBKFD3225A

UPC: 887621791650

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 480V MAX FXD63B225

Overview

RP1 BREAKER KIT 3PH 480V MAX FXD63B225
Also known as: 887621791650, MBKFD3225A

Specifications

Poles: 3
Volts AC: 480
Amps: 225
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Volts AC: 480
Interrupt Rating AC: 35 kA