REXEL logo

ETN V48M28T75EELS47 General-Purpose

Item #: 899923
Cat #: V48M28T75EELS47
UPC:
Sign In or Register to view pricing and more.
General-purpose Transformer, Dry Type Distribution, Dt-3, Three-phase, Pv: 480 Delta ,taps: 2 At +2.5% Fcan, 4 At -2.5% Fcbn, Sv: 208y/120v, 150 C, 75 Kva, Al Windings , Frame: 914d, Uses Ws39

Overview

General-purpose Transformer, Dry Type Distribution, Dt-3, Three-phase, Pv: 480 Delta ,taps: 2 At +2.5% Fcan, 4 At -2.5% Fcbn, Sv: 208y/120v, 150 C, 75 Kva, Al Windings , Frame: 914d, Uses Ws39
Also known as: V48M28T75EELS47

Specifications

Phase: 3
Type: Dry Type, Transformer
Volt Amps: 75000
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 75000
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)