Two-sided, fluid-resistant, heat shrink

Item #: 899931

Cat #: H200X064HST-2

UPC: 074983574377

to view pricing and more.
The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 3/8" (9.5 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.64" high (50.8 x 16.3 mm). The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 3/8" (9.5 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.64" high (50.8 x 16.3 mm). The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983574377, H200X064HST-2

Specifications

Material: Polyolefin
Type: Label
Color: Yellow
Material: Polyolefin
Color: Yellow
Type: Label