LED Garage Luminiare

Item #: 899941
Cat #: VG-A-PD-5M-A-57K-UL-SV-ML
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
VG PENDENT MNT 5700K MULTI LEVEL *** Discontinued ***

Overview

VG PENDENT MNT 5700K MULTI LEVEL *** Discontinued ***
Also known as: VG-A-PD-5M-A-57K-UL-SV-ML

Specifications

Volts AC: 120, 277
Type: Area Light, 0-10V Dimming
Color: Silver
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color: Silver
Light Technology: LED
Type: Area Light, 0-10V Dimming
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)