Occupancy Sensor, Ceiling Mount

Item #: 900181
Cat #: NCM-10-RJB
UPC: 888791703092
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage, Ceiling Mount Sensor, Large Motion/Extended Range, 360 Degree Lens, Rear RJ-45 Ports

Overview

Low Voltage, Ceiling Mount Sensor, Large Motion/Extended Range, 360 Degree Lens, Rear RJ-45 Ports
The nCM xx RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM xx RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells as a standard feature, with automatic daylight harvesting/dimming control as an available option. Additionally, nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.
Also known as: 888791703092, NCM-10-RJB

Specifications

Volts AC: 120/277
Color: White
Angle: 360°
Volts AC: 120/277
Angle: 360°
Color: White

Customer Reviews

No reviews for this product
(0)