LED Area/Flood Luminaire - Medium

Item #: 900210
Cat #: OSQ-A-NM-5ME-J-40K-UL-BZ-Q9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Luminaire, Type V Medium, No Mount, 168W, Bronze

Overview

LED Area/Flood Luminaire, Type V Medium, No Mount, 168W, Bronze
The OSQ™ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. ‘A’ Input power designator is a suitable upgrade for HID applications up to 250 Watt. ‘J’ Input power designator is a suitable upgrade for HID applications up to 400 Watt.
Also known as: OSQ-A-NM-5ME-J-40K-UL-BZ-Q9

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 168
Color: Bronze
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 168

Customer Reviews

No reviews for this product
(0)