Zippered Soft Case

Item #: 90023

Cat #: C195

UPC: 095969075756

to view pricing and more.
Documents & Guides
Zippered Soft Case, Dimensions: 19.9" x 7.8" x 11", Compatible With: ScopeMeter Test Tools, Includes: Shoulder Strap

Overview

Zippered Soft Case, Dimensions: 19.9" x 7.8" x 11", Compatible With: ScopeMeter Test Tools, Includes: Shoulder Strap

Zippered carrying case with storage compartments, shoulder strap for easy carrying, main compartment can be devided in three smaller compartments for safe and stable storage of main instrument and the larger accessories.

Also known as: 095969075756, C195

Specifications

Width: 7.800 in
Material: Polyester
Type: Tool Box, Carrying Case, Zipper
Height: 11 in
Length: 19.900 in
Standards: California Proposition 65
Width: 7.800 in
Type: Tool Box, Carrying Case, Zipper
Length: 19.900 in
Material: Polyester
Height: 11 in
Standards: California Proposition 65