Enclosure 20.19x16.25x12.00

Item #: 90024

Cat #: A20H1612GQRLP

UPC: 783510295509

Sign In or Register to view pricing and more.
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x12.00, Fiberglass

Overview

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x12.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510295509, A20H1612GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 16 1/4 in
Material: Fiberglass
Depth: 12 in
Mounting: Wall
Height: 20.200 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass
Mounting: Wall
Standards: Build America Buy America Compliant
Width: 16 1/4 in
Depth: 12 in
Height: 20.200 in