Accessories - C / RC / D / F Frames, Extension Shaft 12 in

Item #: 900402
Cat #: 140M-S1
UPC: 885630629902
Sign In or Register to view pricing and more.
Documents & Guides
ALB 140M-S1 12"" SHAFT FOR US

Overview

ALB 140M-S1 12"" SHAFT FOR US
Bulletin 140M motor protection circuit breakers and motor circuit protectors from Allen-Bradley® provide disconnecting means. Catalog item 140M-S1 from Rockwell Automation® is a accessory - C / RC / D / F Frames.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630629902, 140M-S1

Specifications

Family / Style: 140M
Type: Shafts
Family / Style: 140M
Type: Shafts

Customer Reviews

No reviews for this product
(0)