Poke-Thru Device, Flush, Diameter: 7", Non-Metallic
Item #:
90047
Cat #:
RC7ATCGY
UPC:
786564067368
Sign In or Register to view pricing and more.
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.
Overview
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.
Flush Style Poke-Thru Devices are an excellent solution for bringing power, communication, and audio/video services to the workstation in an open space, above-grade floor environment. All Wiremold Flush Style Poke-Thru Devices come with built-in TopGuard™ protection, an industry-leading design that meets and exceeds UL scrub water exclusion requirements for tile and carpet floors. Topguard protection prevents water, dirt, or debris from entering not just the power devices, but also the communication devices. All Wiremold Flush Style Poke-Thru Devices can be installed on tile, carpet, or wood covered floors. Each of these devices provides an excellent solution for both new or retrofit construction, with typical applications that include office buildings, airports, malls, shopping centers, libraries, and schools.
Also known as: 786564067368, RC7ATCGY, Monument
Specifications
Color: | Gray |
Depth: | 16 1/2 in |
Material: | Aluminum |
Color: | Gray |
Material: | Aluminum |
Depth: | 16 1/2 in |
Customer Reviews
No reviews for this product
(0)