Panel For Enclosure, 16" x 8", Type 4X, Qline Series

Item #: 90081

Cat #: Q4020PI

UPC: 783510148096

to view pricing and more.
Documents & Guides
Panel For Enclosure, Qline Series, 16 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, Qline Series, 16 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

Adjustable-depth Panels for use in QLine I polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510148096, Q4020PI

Specifications

Height: 16 in
Width: 8 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4X
Height: 16 in
Color: White
IP/NEMA Rating: NEMA 4X
Width: 8 in
Material: Steel