
Power Supply, 5A, 24VDC Output, 264VAC, 373VDC Input, 1PH
Item #: 900862
Cat #: 51291968
UPC: 050821868839
to view pricing and more.
Documents & Guides
Power Supply, 5 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 90 - 373 Volt DC Input, 1-Phase, DIN Rail Mount
Overview
Power Supply, 5 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 90 - 373 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 050821868839, 51291968
Specifications
| Mounting: | Panel |
| Volts DC: | 24 |
| Amps: | 5 |
| Phase: | 1 |
| Volts DC Range: | 85 - 264, 90 - 373 |
| Mounting: | Panel |
| Amps: | 5 |
| Volts DC Range: | 85 - 264, 90 - 373 |
| Volts DC: | 24 |
| Phase: | 1 |