Sign In or Register to view pricing and more.
Documents & Guides
Cable Support Plug, Type Multiple Segment, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 4-1/8 Inch Dia X 3-3/8 Inch H, Material Canvas Bakelite, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19
Overview
Cable Support Plug, Type Multiple Segment, Body Type Tapered, Conduit Type Rigid/IMC/EMT, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3 Inch, Cable Type Non-Armored, Number of Conductors 1 to 4 (Same Size), Size 4-1/8 Inch Dia X 3-3/8 Inch H, Material Canvas Bakelite, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19
Also known as: 783126022407, RPLG-3001-1
Specifications
No Specifications Available