Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil

Item #: 90113

Cat #: LP2K0910BD

UPC: 389110499479

to view pricing and more.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 9A, 1 NO, 24VDC coil

LP2K0910BD is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 9A AC-3 4kW@400V, it includes a 24V DC coil, 1NO auxiliary contact, a mechanical interlock and a pre-wired reversing circuit. LP2K0910BD is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 4kW@400V. Very compact, DIN-rail compatible, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It can be easily integrated into all control systems thanks to its 24V DC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Ready for connection to all control systems thanks to a 24V DC control voltage and 2NO built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).

Also known as: 389110499479, LP2K0910BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65