Incandescent Bulb, A21, 75W, 120V, Frosted

Item #: 90114

Cat #: 75A21/RS/SL/RP-120V

UPC: 046135125546

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 75 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12

Overview

Incandescent Bulb, 75 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12
Also known as: 046135125546, 75A21/RS/SL/RP-120V

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Lumens: 800
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 75
Lumens: 800
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)