This product may not be available in all locations.
2
more

Breaker, Bolt On, 2P, 30A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 901159
Cat #: EJB24030
UPC: 785901128762
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 2 Pole, 30 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 2 Pole, 30 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 785901128762, EJB24030
Specifications
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Amps: | 30 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Amps: | 30 |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |