FNA fuse, 250V, 6A, 200 kAIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay

Item #: 90125

Cat #: FNA-6

UPC: 051712713603

to view pricing and more.
Documents & Guides
Eaton Bussmann series FNA fuse, 250 Volt, 6 Amp, 200 kAIC at 250 Volt AC, 10 kAIC at 125 Volt AC, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin

Overview

Eaton Bussmann series FNA fuse, 250 Volt, 6 Amp, 200 kAIC at 250 Volt AC, 10 kAIC at 125 Volt AC, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin

Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.

Also known as: 051712713603, FNA-6

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Type: Fuse
Mounting: Cartridge
Volts AC: 125
Class: Midget
Interrupt Rating DC: 10 kA
Amps: 6
Type: Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget