This product may not be available in all locations.
3
more

Breaker, 30A, 1P, 120/240VAC, 10kAIC, Bolt-On, GFCI, Self Test
Item #: 901304
Cat #: THQB1130GFT
UPC: 783164485493
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test
Overview
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test
Also known as: 783164485493, THQB1130GFT
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Mounting: | Bolt On |