Green-Jacketed Segment Network Wire, 1.5 Pair, 1000'

Item #: 901329

Cat #: LM-MSTP-S1000

UPC: 754182938230

Sign In or Register to view pricing and more.
Documents & Guides
Green-Jacketed Segment Network Wire, 1.5 Pair, .185" Diameter, 1000 Foot Reel

Overview

Green-Jacketed Segment Network Wire, 1.5 Pair, .185" Diameter, 1000 Foot Reel

This type of wire connects low voltage devices (i.e., switches, occupancy sensors, photocells) to panels. It is #20 AWG wire that meets UL and NEC standards for Class 2 applications. Plenum rated wire meets plenum and riser requirements. Several types of multi-conductor low voltage wires are available for standard, pilot, locator, and multilevel switching or for connecting photocells to the LI control panels. This wire can also be used to wire relays remotely.

Also known as: 754182938230, LM-MSTP-S1000

Features & Benefits

  • Low voltage component wire connects switches, sensors, and other low voltage devices to panels
  • Data communications wire provides communications between panels and signaling devices
  • Distance markings in foot increments
  • Color-coded for streamlined installation

Specifications

Gauge: 24 AWG
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Gauge: 24 AWG
Length: 1000 ft
Jacket: Plenum
Color: Green
Conductors: 4 Pair