MAIN BKR KIT 480V MAX 1 OR 3PH 250A HKD BOTTOM MOUNTING

Item #: 901403

Cat #: BKHKD250B

UPC: 786685584690

to view pricing and more.
Main or Sub-feed Breaker Kit, Pow-R-Stock series, HKD circuit breaker, 480V max voltage rating, Single- or three-phase, 250A rated operational current, Bottom mounting

Overview

Main or Sub-feed Breaker Kit, Pow-R-Stock series, HKD circuit breaker, 480V max voltage rating, Single- or three-phase, 250A rated operational current, Bottom mounting

Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786685584690, BKHKD250B

Specifications

Phase: 3, 1
Amps: 250
Volts AC: 480, 240
Phase: 3, 1
Volts AC: 480, 240
Amps: 250