20A Specification Grade Duplex Receptacle, 5-20R, Ivory

Item #: 901406

Cat #: 5362-2PI

UPC: 078477704967

to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Ivory
Also known as: 078477704967, 5362-2PI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Ivory
Type: Duplex, Self-Grounding