T5 2-FT 4100K

Item #: 901451

Cat #: T5N241

UPC: 851535006483

to view pricing and more.
Documents & Guides
No Documents Available
T5 2-FT 4100K INTEGRATED LAMP

Overview

T5 2-FT 4100K INTEGRATED LAMP
Also known as: 851535006483, T5N241

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 900
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 24 in , 2 ft
Lumens: 900
Volts AC Range: 120 - 277
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED