3M PLENUM-WRAP-5A+(24") Plenum Wrap

Item #: 901540

Cat #: PLENUM-WRAP-5A+(24)

UPC: 051115188022

to view pricing and more.
3M 16513-9 PLENUM WRAP 5A

Overview

3M 16513-9 PLENUM WRAP 5A

3M™ Fire Barrier Plenum Wrap 5A+ is a fire-resistant wrap that consists of an inorganic fiber blanket encapsulated with a scrim-reinforced foil. We designed this plenum wrap as a strong, lightweight and flexible material for easy installation. This product is engineered to create a fire-resistive enclosure that can reduce flame and smoke spread ratings to acceptable levels in return air plenums.

Also known as: 051115188022, PLENUM-WRAP-5A+(24)

Specifications

Length: 24 in
Length: 24 in