REXEL logo

Comfort Grip Gloves, Winter, Extra Large, Gray

Item #: 901827
Cat #: CGXL-W
UPC: 054007991526
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: Winter

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Extra Large, Color: Gray, Application: Winter
Also known as: 054007991526, CGXL-W
Frequently Bought Together (74)
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
3M
CGL-W Comfort Grip Gloves, Winter, Large, Gray
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
3M
CGM-W Comfort Grip Gloves, Winter, Medium, Gray
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
nVent Hoffman
A10R106NK Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6"
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Safety Wear
388INT-XL Ice Gripster Gloves, Extra Large
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
100 EMT Conduit, 1", Steel, 10'
Appleton
4050S Set Screw Connector, 1/2" Steel
Ideal
38-500 Multi-Purpose Towel - 82 Wipes
Appleton
4075S Set Screw Connector, 3/4" Steel
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Multiple
200 2" PVC Conduit, 10', Schedule 40
Appleton
EC-100 Rigid Three-Piece Coupling, 1", Threaded, Malleable
Lenox
1779801 2L T2 ARBOR 3.25 DRILL 1/BOX
nVent Hoffman
A6R64NK Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
GRC10090 1" Rigid Elbow, 90°, Steel
Appleton
LB100-A Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
3M
CGXL-CR Comfort Grip Gloves, Cut Resistant, Extra Large, Gray
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Milwaukee
48-28-1030 Bit Extension, 5-1/2"
Milwaukee
48-28-1040 Bit Extension, 12"
Milwaukee
48-39-0528 Portable Band Saw Blade, 35-3/8"
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Bizline
R121HT Self-Drill Screw, Hex Washer Head, 12 x 1"
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Bizline
BZLCOLB6CG Type LB Conduit Body, Rigid/EMT, Aluminum, 2", Cover & Gasket
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
EQT-12CFA Quest Protective Eyewear, Half Frame, Camo Frame, Amber Lens
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Bizline
R1224114HTT5 Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4"
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
200FA 2" PVC Female Terminal Adapter.
EGS
CH-500-B Conduit Hanger with Bolt, Diameter: 2", Steel
3M
SPB-02 Wire Marker Booklet
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Appleton
896 Switch Box Support, Type: Old Work, Wall 1/4 to 1-1/4", Metallic, Sold per Piece
EGS
173F Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Arlington
4401 Snap-In Knockout Bushing, 3/4",Plastic
Eaton B-Line
12126-SCG TYPE 3 GLV GASKETED SC 12X12X6
Appleton
AMC-52 AC/Flex Connector, Duplex, Set Screw Type, 1/2", Steel
3M
SPB-03 Wire Marker Booklet
3M
SPB-14 Wire Marker Booklet
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Ideal
34-001 Fuse Puller, Small, 250 Volt AC/DC, 0 to 600A
Klein
88912 PVC & Multilayer Tubing Cutter, Cuts 1" Tube, up to 3/4" PVC
Multiple
EF200GRY-CUT Liquidtight Flexible Steel Conduit, Type EF, 2", Gray, Cut to Length

Specifications

Size: XL
Type: Thermal, Gloves
Color: Gray
Size: XL
Color: Gray
Type: Thermal, Gloves

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)