Wood Panel, 900x700mm

Item #: 901851

Cat #: E90P70W

UPC: 783510170349

Sign In or Register to view pricing and more.
Wood Panel For Enclosrues, Made Of 3/4" Plywood, Pre-Cut And Pre-Drilled To Install On Panel Mounting Studs In The Rear Of The Cabinet, Use With Cabinet Size: 900 x 700mm, Dimensions: 32.44" x 24.6"

Overview

Wood Panel For Enclosrues, Made Of 3/4" Plywood, Pre-Cut And Pre-Drilled To Install On Panel Mounting Studs In The Rear Of The Cabinet, Use With Cabinet Size: 900 x 700mm, Dimensions: 32.44" x 24.6"

The ComLine Wood Panels are used to surface-mount equipment within a cabinet. They are pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510170349, E90P70W

Specifications

Material: Wood
Finish: Sanded
Weight: 12.200 lb
Material: Wood
Weight: 12.200 lb
Finish: Sanded