Enclosure, Type 4x, Screw Cover, 6.30" x 9.45" x 3.58"

Item #: 90186

Cat #: Q24169ABD

UPC: 783510174590

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.30" x 9.45" x 3.58", ABS

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.30" x 9.45" x 3.58", ABS
Also known as: 783510174590, Q24169ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS