This product may not be available in all locations.
3
more

RELAY 3CO CYL PIN 6.6A@240V 24VDC COIL LED
Item #: 901915
Cat #: 8501KPDR13P14V53
UPC: 785901349853
to view pricing and more.
Documents & Guides
RELAY 3CO CYL PIN 6.6A@240V 24VDC COIL LED
Overview
RELAY 3CO CYL PIN 6.6A@240V 24VDC COIL LED
Also known as: 785901349853, 8501KPDR13P14V53
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |