5" PVC 11-1/4° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 901974
Cat #: UA3FPB
UPC: 034481081111
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End

Overview

5 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481081111, UA3FPB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 11 1/4°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 5 in
Angle: 11 1/4°
Color: Gray
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)