ELM2 LED LED Lamp Head Ni-Cad Battery

Item #: 902062

Cat #: ELM2LEDBSDM12

UPC: 745972701967

to view pricing and more.
Documents & Guides
No Documents Available
LITHONIA ELM2LEDBSDM12 BLACK HOUSING SELF DIAGNOSTICS

Overview

LITHONIA ELM2LEDBSDM12 BLACK HOUSING SELF DIAGNOSTICS
Also known as: 745972701967, ELM2LEDBSDM12

Specifications

Volts DC: 6
Wattage: 12
Color: Black
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: Black
Light Technology: LED
Wattage: 12
Material: Thermoplastic
Volts AC Range: 120 - 277