This product may not be available in all locations.

I/O Module, Discrete, Modicon, Quantum, 16 Input/8 Output, Solid State, 115VAC
Item #: 902110
Cat #: 140DAM59000
UPC: 595861126957
to view pricing and more.
Documents & Guides
I/O Module, Discrete, Modicon, Quantum, 16 Input/8 Output, Solid State, 115 Volt AC, *** Discontinued ***
Overview
I/O Module, Discrete, Modicon, Quantum, 16 Input/8 Output, Solid State, 115 Volt AC, *** Discontinued ***
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 595861126957, 140DAM59000
Specifications
| Mounting: | Chassis |
| Type: | I/O Module |
| Volts AC: | 115 |
| Size: | 8 Channel, 16 Channel |
| Standards: | California Proposition 65 |
| Mounting: | Chassis |
| Volts AC: | 115 |
| Standards: | California Proposition 65 |
| Type: | I/O Module |
| Size: | 8 Channel, 16 Channel |