Fuse, Fast-Acting Glass Fuse, 1/4" x 1", 1/4 Amp, 250V

Item #: 90215

Cat #: AGX-1/4

UPC: 051712704694

to view pricing and more.
Documents & Guides
1/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250 Volt AC

Overview

1/4 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250 Volt AC

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704694, AGX-1/4

Specifications

Speed: Fast Acting
Length: 1 in
Type: Fuse, Electronic
Diameter: 1/4 in
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Length: 1 in
Diameter: 1/4 in
Amps: 0.250