C Series GHB Molded Case Circuit Breaker, 277 AC/125 DC, 15 A, 14 k

Item #: 90250
Cat #: GHB1015
UPC: 786679023617
Sign In or Register to view pricing and more.
C Series GHB Molded Case Circuit Breaker, 277 AC/125 DC, 15 A, 14 kA, 1 Pole, Fixed Thermal Magnetic Trip

Overview

C Series GHB Molded Case Circuit Breaker, 277 AC/125 DC, 15 A, 14 kA, 1 Pole, Fixed Thermal Magnetic Trip
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 
Also known as: 786679023617, GHB1015

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)