Incandescent Bulb, 3-Way, A21, 50/200/250W, 120V, Soft White

Item #: 90256
Cat #: 50/250A21/W/RP-120V
UPC: 046135194047
Sign In or Register to view pricing and more.
Incandescent Bulb, 3-Way, 50/200/250 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 580/3300/3880, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 19404*

Overview

Incandescent Bulb, 3-Way, 50/200/250 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 580/3300/3880, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 19404*
Also known as: 046135194047, 50/250A21/W/RP-120V

Specifications

Base: Medium Screw (E26)
Lumens: 3300, 580, 3880
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Wattage: 50, 200, 250
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50, 200, 250
Lumens: 3300, 580, 3880
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)