Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
NSI Tork
TORK 5401A 40A CONTACTOR, 120V COIL
Item #: 902643
Cat #: 5401A
UPC: 786261810199
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
TORK 5401A
View product detail below
Associated
Substitutes
Others Bought
Overview
TORK 5401A
Also known as:
786261810199, 5401A
Specifications
No Specifications Available
Close
Close and Retry