REXEL logo

GHB BRKR 3P 50A 14KAIC

Item #: 90268
Cat #: GHB3050
UPC: 786679911297
Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications 
Also known as: 786679911297, GHB3050

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 50
Interrupt Rating AC: 14kA
Mounting: Bolt-On
Poles: 3
Volts AC: 480, 277
Interrupt Rating AC: 14kA
Volts DC: 250
Amps: 50
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)