Contactor, Definite Purpose, 60A, 3P, 208/240VAC Coil, 600VAC Rated

Item #: 90269

Cat #: 400-DP60NA3

UPC: 611320350128

to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 60 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: 611320350128, 400-DP60NA3

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC: 600
Amps: 60
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Amps: 60
Type: Contactor, Definite Purpose
Volts AC: 600
Volts AC Control: 208/240