
3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 90287
Cat #: MDQ-3/8
UPC: 051712183383
to view pricing and more.
Documents & Guides
3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Overview
3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183383, MDQ-3/8
Specifications
| Length: | 1 1/4 in |
| Amps: | 0.375 |
| Volts DC: | 250 |
| Type: | Glass, Electronic |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Volts DC: | 250 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 0.375 |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |