Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Item #: 90301
Cat #: GHB2015
UPC: 786679911198
Sign In or Register to view pricing and more.
Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Fixed Magnetic Trip, 2 Pole

Overview

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Fixed Magnetic Trip, 2 Pole
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 
Also known as: 786679911198, GHB2015

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)