GFCI Duplex Receptacle, Industrial Grade, 20A, 125V

Item #: 903055
Cat #: G5362-WTG
UPC: 078477730973
Sign In or Register to view pricing and more.
GFCI Duplex Receptacle, SmartlockPro Series with Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, Gray

Overview

GFCI Duplex Receptacle, SmartlockPro Series with Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, Gray
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - GRAY
Also known as: 078477730973, G5362-WTG

Specifications

Color: Gray
Material: PBT Plastic
Color: Gray
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)