3/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 90315

Cat #: FNA-3/4

UPC: 051712150538

to view pricing and more.
Documents & Guides
3/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

3/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712150538, FNA-3/4

Specifications

Amps: 0.750
Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 250
Amps: 0.750
Type: Fuse, Pin Indicating
Speed: Time Delay
Volts AC: 250