Drive, Adjustable Frequency, 180A, Frame 6, 125150HP, 480VAC

Item #: 90318

Cat #: 20BD180A3ANNAED0

UPC: 820919257346

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 80 Amp, Frame 6, 150 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 80 Amp, Frame 6, 150 Horse Power, 480 Volt AC
Also known as: 820919257346, 20BD180A3ANNAED0

Specifications

Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
Horsepower: 150
Amps: 180
Phase: 3
Volts AC: 480
Horsepower: 150
Size: 6
Type: AC, Drive
Amps: 180