Dual Floodlight, 56000L, 385W, 120-277VAC, 5000K

Item #: 903238

Cat #: FLWB66NC2NG

UPC: 056020936379

to view pricing and more.
Documents & Guides
Dual Vigilant LED Floodlight, 56000 Lumen, 385 Watt, 120-277 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens

Overview

Dual Vigilant LED Floodlight, 56000 Lumen, 385 Watt, 120-277 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens
Also known as: 056020936379, FLWB66NC2NG

Specifications

Color: Clear
Color Temperature: 5000 (Bright White)
Lumens: 56000
Wattage: 385
Light Technology: LED
Volts AC Range: 120 - 277
Color: Clear
Lumens: 56000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 385
Volts AC Range: 120 - 277